Shop All Cable Sleeves
Techflex
Silica Braided Sleeving, 3", Natural
Mfr # SLN3.00NT
Zoro # G0294073
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 3"
- Expansion Min 2 1/2"
- Shop Spool 25'
- Wall Thickness Max .060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SLN3.00NT
- Zoro # G0294073
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3" |
Details
Color | Natural |
Item | Silica Braided Sleeving,3",Natural |
Expansion Min | 2 1/2" |
Shop Spool | 25' |
Wall Thickness Max | .060" |
Bulk Spool | 100' |
Expansion Max | 3 1/2" |
Description
Silica Braided Sleeving,3 In.,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- SCHNEIDER ELECTRIC Pushbutton Guard, 30 mm, Plastic, Red (9001K56RM)
- OMRON Time Delay Relay, 24VAC, 5A, DPDT (H3YN-2 AC24)
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets (EZ-PC13-5012-X)
- TECHFLEX F6 FR WOVEN, 1/2", Black, Wrap Around (F6V0.50TB)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- TECHFLEX Silica Wrap, 2" x 50 ft., Natural (HSN2.00NT50)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (DWN1.50BK25)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- ELECTRIDUCT Industrial Grade Nylon Braided Sleeving (BSNY-J-050-100)
- Techflex Cable Sleeves