Shop All Cable Sleeves
Techflex
Silica Braided Sleeving, 2", Natural
Mfr # SLN2.00NT
Zoro # G0294067
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 2"
- Expansion Max 2 3/16"
- Wall Thickness Max .060"
- Expansion Min 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SLN2.00NT
- Zoro # G0294067
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 2" |
Details
Color | Natural |
Item | Silica Braided Sleeving,2",Natural |
Expansion Max | 2 3/16" |
Wall Thickness Max | .060" |
Expansion Min | 1 1/4" |
Bulk Spool | 100' |
Shop Spool | 25' |
Description
Silica Braided Sleeving,2 In.,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- EATON Circuit Breaker, FAZ Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3)
- AMPHENOL RJF SQUARE FLANGE RECEPT OD (RJF21G)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12F)
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin A Natural (LT1-S1-FA-NT)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- TECHFLEX Sleeving, 5/8 In Heat Resistant, Red, 50 Ft (FIN0.63RD50)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.25" x 25ft- White (BS-XO-125-25BP-WT)
- Techflex Cable Sleeves