Shop All Cable Sleeves
Techflex
Silica Braided Sleeving, 1/2", Natural
Mfr # SLN0.50NT
Zoro # G0294091
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 1/2"
- Expansion Max 5/8"
- Wall Thickness Max .060"
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # SLN0.50NT
- Zoro # G0294091
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/2" |
Details
Color | Natural |
Item | Silica Braided Sleeving,1/2",Natural |
Expansion Max | 5/8" |
Wall Thickness Max | .060" |
Bulk Spool | 100' |
Shop Spool | 50' |
Expansion Min | 1/2" |
Description
Silica Braided Sleeving,1/2 In.,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36P)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- SQUARE D Load Center, HOM, 12 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM1224M100PRB)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- TECHFLEX Turtle Wrap 2-1/2", Black Flame Retardant (DWT2.50BK)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- TECHFLEX Braided Sleeving, 0.750" In., 50 ft., Black (F6N0.75BK50)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 10ft- Black (WL-SW-HD-100-10-BK)
- Techflex Cable Sleeves