Shop All Cable Sleeves
Techflex
Silica Braided Sleeving, 1", Natural
Mfr # SLN1.00NT
Zoro # G0294049
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 1"
- Expansion Max 1 5/32"
- Bulk Spool 100'
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # SLN1.00NT
- Zoro # G0294049
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Natural |
Item | Silica Braided Sleeving,1",Natural |
Expansion Max | 1 5/32" |
Bulk Spool | 100' |
Shop Spool | 50' |
Wall Thickness Max | .060" |
Expansion Min | 3/4" |
Description
Silica Braided Sleeving,1 In.,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808)
- LINEMASTER Hercules Potentiometer - No Shield (500-N-1K)
- ZORO SELECT Channel Pipe Clamp, 3/4 In, Gold, PK10 (V111 3/4Y)
- GE Overload Relay, 6.50 to 13.6A, 3P, NEMA 00 (CR324CXGS)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (CCP0.75BK250)
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black (FGN1.50BK50)
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black (FGN0.75BK100)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- TECHFLEX SleevIng, 0.750 In., 50 ft. L, Silver (TTN0.75SV50)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3/4" x 25ft- Yellow (BS-XO-075-25BP-YL)
- Techflex Cable Sleeves