Shop All Cable Sleeves
Techflex
Silica Braided Sleeving, 1 1/2", Natural
Mfr # SLN1.50NT
Zoro # G0294030
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Size 1 1/2"
- Shop Spool 50'
- Expansion Min 1"
- Expansion Max 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # SLN1.50NT
- Zoro # G0294030
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1 1/2" |
Details
Color | Natural |
Item | Silica Braided Sleeving,1 1/2",Natural |
Shop Spool | 50' |
Expansion Min | 1" |
Expansion Max | 1 1/2" |
Bulk Spool | 100' |
Wall Thickness Max | .060" |
Description
Silica Braided Sleeving,1 1/2 In.,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-222-6FT-BK)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Press (HBL1281)
- TECHFLEX Sleeving, 2.000 In., 100 ft., Black (FWN2.00BK)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TECHFLEX Sleeving, 1 1/2 In Expandable, 50 Ft (PTN1.50BK50)
- TECHFLEX Sleeving, 3/4 In Heat Resistant, Red, 50 Ft (FIN0.75RD50)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- Techflex Cable Sleeves