Shop All Heat Shrink Tubing
Techflex
Shrink Tubing, 1.968in ID, Black, 100ft
Mfr # H2N2.00BK
Zoro # G0889034
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.98 in
- Shrink Tubing Type Heat Shrink Tubing
- Flame Retardant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # H2N2.00BK
- Zoro # G0889034
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 100 ft |
Use Shrink Tubing With Wire Size | 1.00" to 1.97" |
Use With Wire Size | 1.00 in to 1.97 in |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Shrunk Diameter | 25.4mm |
Unshrunk Diameter | 51.0mm |
Size | 2" |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 1.00 in to 1.97 in, I.D. Before Shrinking 1.97 in, I.D. After Shrinking 0.98 in, Wall Thickness After Shrinking 0.01 in, Length 100 ft, Shrink Tubing Properties Abrasion Resistant, Fuel and Oil Resistant, High Heat Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- 3M One Hole Lug Connector, 350 kcmil, PK10 (31056)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- TECHFLEX Shrink Tubing, 1.574in ID, Black, 100ft (H2N1.50BK)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Black, 110PK (HSK2-BK-K)
- TECHFLEX Techflex F6 Woven Split Wrappable Sleeve 1in Dia., 50', Black (F6W1.00BK-50)
- TECHFLEX Techflex 3:1 Polyolefin Heat Shrink 1/2in Dia., 25', Black (H3N0.50BK-25)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.18", Black, 8ft (H2F1.18BK8)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- SEACHOICE Heat Shrink Butt Connectors, Blue, 500 Pack (62781)
- Techflex Heat Shrink Tubing