Shop All Heat Shrink Tubing
Techflex
Shrink Tubing, 0.118in ID, Black, 500ft
Mfr # H2N0.13BK
Zoro # G1840824
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.118 in
- I.D. After Shrinking 0.06 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # H2N0.13BK
- Zoro # G1840824
- Country of Origin Multiple
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 500 ft |
Use Shrink Tubing With Wire Size | 0.06" to 0.12" |
Use With Wire Size | 0.06 in to 0.12 in |
Length | 500 ft |
Length (Straight Wireway) | 500 ft |
Size | 1/8" |
Unshrunk Diameter | 3.2mm |
Shrunk Diameter | 1.6mm |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 0.06 in to 0.12 in, I.D. Before Shrinking 0.12 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.01 in, Length 500 ft, Shrink Tubing Properties Abrasion Resistant, Fuel and Oil Resistant, High Heat Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.18", Black, 8ft (H2F1.18BK8)
- TECHFLEX Shrink Tubing, 1.968in ID, Black, 100ft (H2N2.00BK)
- TECHFLEX Shrink Tubing, 0.236in ID, Black, 200ft (H2N0.25BK)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.58", Black, 6ft (H2F1.58BK6)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Black, 110PK (HSK2-BK-K)
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1-1/2" Inside Diameter - 4' Long Stick - Clear (HS385-CL)
- Techflex Heat Shrink Tubing