Shop All Cable Sleeves
Techflex
PTFE Lacing Tape Size 4 Fin A Brown
Mfr # LT3-S4-FA-BR
Zoro # G0293148
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Wall Thickness Min .009"
- Mil-Spec Finish A
- Mil-Spec Size 4
- Width Min .059"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT3-S4-FA-BR
- Zoro # G0293148
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 4 |
Width Min | .059" |
Width Max | .072" |
Details
Color | Brown |
Item | PTFE Lacing Tape Size 4 Fin A Brown |
Wall Thickness Min | .009" |
Mil-Spec Finish | A |
Bulk Spool | 1,500' |
Wall Thickness Max | .014" |
Description
PTFE Lacing Tape Size 4 Fin A Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3A, 600V AC, Non-Indicating (CCMR003)
- MONOPRICE Slim Cat6A Cable, PK10, 7 ft.Blue (15162)
- FLEXSOLAR Monocrystalline Solar Panel, 120 W, 19.8V DC, 6.06 A (C120)
- TECHFLEX Sleeving, 0.750 In., 5 ft. L, Red (FIN0.75RD5)
- TECHFLEX Braided SleevIng, 0.250 In., 100 ft., Black (CCP0.25BK)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 25 ft. (VWN2.00BA25)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (FRN0.25TB500)
- TECHFLEX Sleeving, 3/4 In Self Wrap Braided, 100 Ft (F6N0.75BK)
- HELI-TUBE 3/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 3/4 UR-100)
- Techflex Cable Sleeves