Shop All Cable Sleeves
Techflex
PTFE, Lacing Tape, Size 2 Fin A Brown
Mfr # LT3-S2-FA-BR
Zoro # G0293172
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Bulk Spool 750'
- Mil-Spec Size 2
- Width Max .132"
- Width Min .108"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT3-S2-FA-BR
- Zoro # G0293172
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 2 |
Width Max | .132" |
Width Min | .108" |
Details
Color | Brown |
Item | PTFE,Lacing Tape,Size 2 Fin A Brown |
Bulk Spool | 750' |
Wall Thickness Max | .014" |
Wall Thickness Min | .009" |
Mil-Spec Finish | A |
Description
PTFE,Lacing Tape,Size 2 Fin A Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angle Plug Grnd 30/50Amp (00275-00E)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 10A, 125V AC, 10kA at 125V AC (GSC10)
- 3M Cable Tie Base, 2-Way, Ivory, PK500 (CTB1X1BGA-C)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30246)
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- TECHFLEX Insultherm Tru-Fit Fiberglass #2 Black (FGLG.02BK)
- TECHFLEX Sleeving, 2.500 In., 10 ft., Black (DWN2.50BK10)
- TECHFLEX Vinyl Fiberglass Grade A 5/8" BLK (VGA0.63BK)
- TECHFLEX Nomex Braided Sleeving, 3/16", Green (NXN0.19GN)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Red (WL-SW-050-50-RD)
- Techflex Cable Sleeves