Shop All Cable Sleeves
Techflex
Poly, Lacing Tape, Size 5 Fin B Natural
Mfr # LT2-S5-FB-NT
Zoro # G0293190
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Lbs Per Spool 0.3
- Wall Thickness Min .006"
- Bulk Spool 1,500'
- Mil-Spec Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT2-S5-FB-NT
- Zoro # G0293190
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 5 |
Width Max | .055" |
Width Min | .045" |
Details
Color | Natural |
Item | Poly,Lacing Tape,Size 5 Fin B Natural |
Lbs Per Spool | 0.3 |
Wall Thickness Min | .006" |
Bulk Spool | 1,500' |
Wall Thickness Max | .014" |
Mil-Spec Finish | B |
Description
Poly,Lacing Tape,Size 5 Fin B Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 50A, 300V AC, Non-Indicating (JJN-50)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 63A (783XX9)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 2 Pole, 120/240V AC (QH220)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- TECHFLEX Tinned Copper, Tubular Braid, 1-1/4" (MBN1.25SV)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- TECHFLEX Sleeving, 0.630 In., 10 ft., Black (FGN0.63BK10)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black (FRN0.25TB10)
- Techflex Cable Sleeves