Shop All Cable Sleeves
Techflex
Poly, Lacing Tape, Size 5 Fin B Black
Mfr # LT2-S5-FB-BK
Zoro # G0292947
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mil-Spec Finish B
- Wall Thickness Min .006"
- Width Max .055"
- Lbs Per Spool 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT2-S5-FB-BK
- Zoro # G0292947
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Max | .055" |
Mil-Spec Size | 5 |
Width Min | .045" |
Details
Color | Black |
Item | Poly,Lacing Tape,Size 5 Fin B Black |
Mil-Spec Finish | B |
Wall Thickness Min | .006" |
Lbs Per Spool | 0.3 |
Bulk Spool | 1,500' |
Wall Thickness Max | .014" |
Description
Poly,Lacing Tape,Size 5 Fin B Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NA2X)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- WIEGMANN N1 Screw Cover, 18x18x12, Crbn Stl, Gry (SC181812)
- BATTERY DOCTOR Rocker Switch, Panel Mount, Black, Off/On (20554)
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- TECHFLEX Exhaust/Header Wrap, 2" x 25 ft., Natural (HFN2.00NT25)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX Braided Sleeving, 0.125 In., 500 ft., Black (FRN0.13TB500)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 25 Ft (FGN0.25BK25)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black (CCP0.50BK)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-10)
- Techflex Cable Sleeves