Shop All Cable Sleeves
Techflex
Poly, Lacing Tape, Size 4 Fin B Natural
Mfr # LT2-S4-FB-NT
Zoro # G0293218
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Lbs Per Spool 0.4
- Wall Thickness Max .015"
- Width Max .066"
- Bulk Spool 1,500'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT2-S4-FB-NT
- Zoro # G0293218
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Max | .066" |
Mil-Spec Size | 4 |
Width Min | .054" |
Details
Color | Natural |
Item | Poly,Lacing Tape,Size 4 Fin B Natural |
Lbs Per Spool | 0.4 |
Wall Thickness Max | .015" |
Bulk Spool | 1,500' |
Mil-Spec Finish | B |
Wall Thickness Min | .009" |
Description
Poly,Lacing Tape,Size 4 Fin B Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (A-20GQ-B7-K)
- TITAN Automotive Fuse Kit, 96 Fuses Included 3 A to 30 A, Not Rated (TIT45229)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 3P (2510MBA2)
- VINYLGUARD Shrink Tubing, 3.0in ID, Orange, 5ft (30-VG-3000O-G2)
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- TECHFLEX Sleeving, 1.500 In., 5 ft. L, Red (FIN1.50RD5)
- TECHFLEX Gator Wrap 3", Black Abrasion Sleeve (DWG3.00BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- White (BS-XO-200-10BP-WT)
- Techflex Cable Sleeves