Shop All Cable Sleeves
Techflex
Poly, Lacing Tape, Size 3 Fin B Natural
Mfr # LT2-S3-FB-NT
Zoro # G0293111
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Bulk Spool 1,500'
- Width Min .077"
- Wall Thickness Min .011"
- Lbs Per Spool 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT2-S3-FB-NT
- Zoro # G0293111
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .077" |
Width Max | .094" |
Mil-Spec Size | 3 |
Details
Color | Natural |
Item | Poly,Lacing Tape,Size 3 Fin B Natural |
Bulk Spool | 1,500' |
Wall Thickness Min | .011" |
Lbs Per Spool | 0.5 |
Wall Thickness Max | .017" |
Mil-Spec Finish | B |
Description
Poly,Lacing Tape,Size 3 Fin B Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0B15)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA1CLB)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Brown (HS364-S100-BROWN)
- TECHFLEX Sleeving, 0.630 In., 10 ft., Black (FGN0.63BK10)
- TECHFLEX Tinned Copper, Tubular Braid, 1-3/8" (MBN1.38SV)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- TECHFLEX Braided SleevIng, 0.250 In., 100 ft., Black (CCP0.25BK)
- TECHFLEX Thermashield Wrap, 3/4", Silver (TWN0.75SV10)
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Ivory (SR-ED-H3-LG-IV)
- Techflex Cable Sleeves