Shop All Cable Sleeves
Techflex
Poly, Lacing Tape, Size 3 Fin B Black
Mfr # LT2-S3-FB-BK
Zoro # G0292910
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness Min .011"
- Mil-Spec Size 3
- Lbs Per Spool 0.5
- Width Min .077"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT2-S3-FB-BK
- Zoro # G0292910
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 3 |
Width Min | .077" |
Width Max | .094" |
Details
Color | Black |
Item | Poly,Lacing Tape,Size 3 Fin B Black |
Wall Thickness Min | .011" |
Lbs Per Spool | 0.5 |
Wall Thickness Max | .017" |
Bulk Spool | 1,500' |
Mil-Spec Finish | B |
Description
Poly,Lacing Tape,Size 3 Fin B Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 100 (SC25-10-100)
- DIVERSIFIED TDH Series Delayed Interval Relay Output (TDH-120-A-K-B-30M)
- QUINCY LAB Rocker Switch (201-2213)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- TECHFLEX Braided Sleeving, 0.125 In., 10 ft., Black (PTN0.13BK10)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (FRN0.38TB500)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- Techflex Cable Sleeves