Shop All Cable Sleeves
Techflex
Poly, Lacing Tape, Size 2 Fin B Natural
Mfr # LT2-S2-FB-NT
Zoro # G0293139
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Mil-Spec Finish B
- Wall Thickness Max .018"
- Mil-Spec Size 2
- Width Min .099"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT2-S2-FB-NT
- Zoro # G0293139
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 2 |
Width Min | .099" |
Width Max | .121" |
Details
Color | Natural |
Item | Poly,Lacing Tape,Size 2 Fin B Natural |
Mil-Spec Finish | B |
Wall Thickness Max | .018" |
Bulk Spool | 750' |
Lbs Per Spool | 0.45 |
Wall Thickness Min | .012" |
Description
Poly,Lacing Tape,Size 2 Fin B Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 650A, 600V AC, Non-Indicating (KLLU650.X)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH60J1I)
- CAROL 25 ft. 14/3 Extension Cord SJOW (06425.63.06L)
- TECHFLEX Fireflex Firesleeve Aero, 3/4" (FIA0.75RD4)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- Techflex Cable Sleeves