Shop All Cable Sleeves
Techflex
Poly, Lacing Tape, Size 2 Fin B Black
Mfr # LT2-S2-FB-BK
Zoro # G0292938
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width Min .099"
- Mil-Spec Finish B
- Mil-Spec Size 2
- Wall Thickness Max .018"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT2-S2-FB-BK
- Zoro # G0292938
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .099" |
Mil-Spec Size | 2 |
Width Max | .121" |
Details
Color | Black |
Item | Poly,Lacing Tape,Size 2 Fin B Black |
Mil-Spec Finish | B |
Wall Thickness Max | .018" |
Lbs Per Spool | 0.45 |
Wall Thickness Min | .012" |
Bulk Spool | 750' |
Description
Poly,Lacing Tape,Size 2 Fin B Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Bonding Locknut, 7/32" L, 1" Conduit (1244)
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (50 Zip Ties), 50PK (KLA-CON-ZIP-BLA-0636x50)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes (6EAW8)
- SIEMENS Load Center, W0, 50A, 120/240V, Main Circuit Breaker, 1 Phase (W0408L1125SPA50)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- TECHFLEX Sleeving, 2.500 In., 25 ft., Black (DWN2.50BK25)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin A Natural (LT1-S1-FA-NT)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Black (WL-SW-HD-075-25-BK)
- Techflex Cable Sleeves