Shop All Cable Sleeves
Techflex
Poly, Lacing Tape, Size 1 Fin B Natural
Mfr # LT2-S1-FB-NT
Zoro # G0292953
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Mil-Spec Size 1
- Bulk Spool 750'
- Mil-Spec Finish B
- Wall Thickness Max .019"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT2-S1-FB-NT
- Zoro # G0292953
- UPC # 00738854656226
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 1 |
Width Min | .180" |
Width Max | .220" |
Details
Color | Natural |
Item | Poly,Lacing Tape,Size 1 Fin B Natural |
Bulk Spool | 750' |
Mil-Spec Finish | B |
Wall Thickness Max | .019" |
Wall Thickness Min | .013" |
Lbs Per Spool | 1 |
Description
Poly,Lacing Tape,Size 1 Fin B Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- LITTELFUSE Semiconductor Fuse, PSR Series, 160A, Very Fast Acting, 1300V AC, Square (PSR071DL0160Z)
- ZORO SELECT 14 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3709)
- WHITE-RODGERS DC Power Solenoid, 24V, Amps 50 (70 117224S1)
- TECHFLEX Tinned Copper, Tubular Braid, 1-1/4" (MBN1.25SV)
- TECHFLEX Vinyl Fiberglass Grade A 3/4" BLK (VGA0.75BK)
- TECHFLEX Vinyl Fiberglass Grade A 7/8" BLK (VGA0.88BK)
- TECHFLEX Fireflex AERO Grade SIL/Glass 1-1/2", Red (FIA1.50RD)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black, Wall Thickness: 0.025 in (PTN0.38BK50)
- TECHFLEX Insultherm Tru-Fit Fiberglass #2 Black (FGLG.02BK)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1.5" x 10ft - Black (BS-XO-150-10BP-BK)
- Techflex Cable Sleeves