Shop All Cable Sleeves
Techflex
Poly, Lacing Tape, Size 1 Fin B Black
Mfr # LT2-S1-FB-BK
Zoro # G0293087
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mil-Spec Size 1
- Lbs Per Spool 1
- Mil-Spec Finish B
- Width Max .220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT2-S1-FB-BK
- Zoro # G0293087
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 1 |
Width Max | .220" |
Width Min | .180" |
Details
Color | Black |
Item | Poly,Lacing Tape,Size 1 Fin B Black |
Lbs Per Spool | 1 |
Mil-Spec Finish | B |
Bulk Spool | 750' |
Wall Thickness Min | .013" |
Wall Thickness Max | .019" |
Description
Poly,Lacing Tape,Size 1 Fin B Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-2017)
- RACO Conduit Outlet Body, T Style, 1-1/4" Hub (T125)
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- TECHFLEX Vinyl Fiberglass Grade A 3/4" BLK (VGA0.75BK)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black, Wall Thickness: 0.025 in (PTN0.38BK50)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (CCP0.38BK500)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 5FT- Red (BS-J-SRF-050-5-RD)
- Techflex Cable Sleeves