Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 5 Fin C Natural
Mfr # LT1-S5-FC-NT
Zoro # G0292971
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Wall Thickness Max .014"
- Wall Thickness Min .006"
- Width Min .045"
- Bulk Spool 1,500'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT1-S5-FC-NT
- Zoro # G0292971
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .045" |
Width Max | .055" |
Mil-Spec Size | 5 |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 5 Fin C Natural |
Wall Thickness Max | .014" |
Wall Thickness Min | .006" |
Bulk Spool | 1,500' |
Mil-Spec Finish | C |
Lbs Per Spool | 0.3 |
Description
Nylon,Lacing Tape,Size 5 Fin C Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 2port, 1gang (HISF12)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- SQUARE D Nonreversing Magnetic Motor Starter, 4, 4X NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBW12V02S)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- TECHFLEX Sleeving, 0.750 In., 5 ft. L, Red (FIN0.75RD5)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Temp. Range: -49 Degrees to 302 Degrees F (F6N0.25BK100)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-050-50)
- Techflex Cable Sleeves