Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 5 Fin B Natural
Mfr # LT1-S5-FB-NT
Zoro # G0293032
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Lbs Per Spool 0.3
- Wall Thickness Max .014"
- Bulk Spool 1,500'
- Mil-Spec Size 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S5-FB-NT
- Zoro # G0293032
- UPC # 00738854656066
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 5 |
Width Max | .055" |
Width Min | .045" |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 5 Fin B Natural |
Lbs Per Spool | 0.3 |
Wall Thickness Max | .014" |
Bulk Spool | 1,500' |
Mil-Spec Finish | B |
Wall Thickness Min | .006" |
Description
Nylon,Lacing Tape,Size 5 Fin B Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100S1CA)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (7513NP)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 2.5 Lbs, 8030' Length, 0.0108" Diameter, Red (30SNS2.5)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (FRN1.25TB250)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 1/4" x 25ft- Black (BS-XO-025-25BP-BK)
- Techflex Cable Sleeves