Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 5 Fin B Black
Mfr # LT1-S5-FB-BK
Zoro # G0292877
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness Min .006"
- Mil-Spec Size 5
- Width Min .045"
- Width Max .055"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S5-FB-BK
- Zoro # G0292877
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 5 |
Width Min | .045" |
Width Max | .055" |
Details
Color | Black |
Item | Nylon,Lacing Tape,Size 5 Fin B Black |
Wall Thickness Min | .006" |
Bulk Spool | 1,500' |
Wall Thickness Max | .014" |
Mil-Spec Finish | B |
Lbs Per Spool | 0.3 |
Description
Nylon,Lacing Tape,Size 5 Fin B Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Right Angle Nylon Cable Gland - 1/2" Cable Diameter - NPT 14 Thread - 20 Pcs/ Pack (CGRANPT12-20)
- NVENT CADDY Channel Nut w/ Top Spring, 1/4-20 In (TSNT0025EG)
- PANDUIT Wall Mounting Clip, .65 in dia., PK100 (DB-C)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- TECHFLEX Braided Sleeving, 0.5000 In., 10 ft., Black (NHN0.50BK10)
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in (PTN0.50BK500)
- TECHFLEX Gator Wrap 2", Black Abrasion Sleeve (DWG2.00BK)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- HELI-TUBE 3/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/4 UR-25)
- Techflex Cable Sleeves