Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 5 Fin A Natural
Mfr # LT1-S5-FA-NT
Zoro # G0292883
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Wall Thickness Max .014"
- Bulk Spool 1,500'
- Width Min .045"
- Mil-Spec Finish A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT1-S5-FA-NT
- Zoro # G0292883
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .045" |
Width Max | .055" |
Mil-Spec Size | 5 |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 5 Fin A Natural |
Wall Thickness Max | .014" |
Bulk Spool | 1,500' |
Mil-Spec Finish | A |
Lbs Per Spool | 0.3 |
Wall Thickness Min | .006" |
Description
Nylon,Lacing Tape,Size 5 Fin A Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS10S0300)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362URK)
- RACO Insulated Conector, 1/2 In., Nylon, Straght (3512-3)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- TECHFLEX F6 FR WOVEN, 1/2", Black, Wrap Around (F6V0.50TB)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black, Sold by the FT (PTN0.50BK)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- TECHFLEX Turtle Wrap 2", Black Flame Retardant (DWT2.00BK)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 10' Length - Black (BSSCE0.25-10)
- Techflex Cable Sleeves