Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 4 Fin C Natural
Mfr # LT1-S4-FC-NT
Zoro # G0293008
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Lbs Per Spool 0.45
- Mil-Spec Finish C
- Wall Thickness Max .015"
- Bulk Spool 1,500'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S4-FC-NT
- Zoro # G0293008
- UPC # 00738854656035
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Max | .066" |
Mil-Spec Size | 4 |
Width Min | .054" |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 4 Fin C Natural |
Lbs Per Spool | 0.45 |
Mil-Spec Finish | C |
Wall Thickness Max | .015" |
Bulk Spool | 1,500' |
Wall Thickness Min | .009" |
Description
Nylon,Lacing Tape,Size 4 Fin C Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Full Modular 6-Conductor Telephone Phone Line Cord, 14 ft (AT614)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- GARDNER BENDER 14" L Cable Tie PK 100 (46-315)
- RACO Electrical Box Cover, Square, 805C, Toggle Switch, Single Receptacle (805C)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- TECHFLEX Spark Plug Boot SleevIng, 7.50 In., PK8 (UUN7.50BK)
- TECHFLEX Braided Sleeving, 0.380 In., 100 ft., Black (HWN0.38BK100)
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black (FGN1.00BK100)
- TECHFLEX Thermashield Tube, 1/2", Silver (TTN0.50SV10)
- TECHFLEX Woven Wrap, F6, 1/4", Black (F6W0.25BK)
- QUICKCABLE Spiral Wrap, Black, Loom 1" I.D. (503156-100)
- Techflex Cable Sleeves