Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 4 Fin B Natural
Mfr # LT1-S4-FB-NT
Zoro # G0292962
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Wall Thickness Max .015"
- Mil-Spec Finish B
- Width Min .054"
- Lbs Per Spool 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S4-FB-NT
- Zoro # G0292962
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .054" |
Mil-Spec Size | 4 |
Width Max | .066" |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 4 Fin B Natural |
Wall Thickness Max | .015" |
Mil-Spec Finish | B |
Lbs Per Spool | 0.45 |
Bulk Spool | 1,500' |
Wall Thickness Min | .009" |
Description
Nylon,Lacing Tape,Size 4 Fin B Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, White, 0.0641" Dia, UL1426, 60 Volts (14STRWHIUL1426100)
- MERSEN Fuse, G Class, AG Series, Time Delay, 35 A, 480V AC, Nonindicating (AG35)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- RACO Electrical Box, 60 cu in, Gang Box, 3 Gang, Steel, Rectangular (952)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- TECHFLEX Woven Wrap, F6, 3/16", Black (F6W0.19BK)
- TECHFLEX Braided Sleeving, 1.750 In., 50 ft., Black (PTN1.75BK50)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (DWN1.00BK10)
- TECHFLEX Turtle Wrap 2-1/2", Black Flame Retardant (DWT2.50BK)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Blue (WL-SW-0375-50-BL)
- Techflex Cable Sleeves