Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 4 Fin B Black
Mfr # LT1-S4-FB-BK
Zoro # G0292807
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Mil-Spec Size 4
- Width Min .054"
- Mil-Spec Finish B
- Bulk Spool 1,500'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S4-FB-BK
- Zoro # G0292807
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 4 |
Width Min | .054" |
Width Max | .066" |
Details
Color | Black |
Item | Nylon,Lacing Tape,Size 4 Fin B Black |
Mil-Spec Finish | B |
Bulk Spool | 1,500' |
Lbs Per Spool | 0.45 |
Wall Thickness Max | .015" |
Wall Thickness Min | .009" |
Description
Nylon,Lacing Tape,Size 4 Fin B Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICO Lug-6 Ga 5/16" 3Pc, #4108KT (4108KT)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-24D)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL3310B)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.25BK500)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (PTN0.38BK500)
- TECHFLEX Braided SleevIng, 1.750 In., 200 ft., Black (PTN1.75BK200)
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- TECHFLEX Braided SleevIng, 0.250 In., 100 ft., Black (CCP0.25BK)
- ELECTRIDUCT Easy Wrap Cable Manager- 1.25" x 10FT- White (WL-EASY-125-10-WT)
- Techflex Cable Sleeves