Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 4 Fin A Natural
Mfr # LT1-S4-FA-NT
Zoro # G0292859
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Lbs Per Spool 0.4
- Mil-Spec Size 4
- Width Min .054"
- Wall Thickness Max .015"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S4-FA-NT
- Zoro # G0292859
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 4 |
Width Min | .054" |
Width Max | .066" |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 4 Fin A Natural |
Lbs Per Spool | 0.4 |
Wall Thickness Max | .015" |
Mil-Spec Finish | A |
Wall Thickness Min | .009" |
Bulk Spool | 1,500' |
Description
Nylon,Lacing Tape,Size 4 Fin A Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.3A, 600V AC, Non-Indicating (ATQR3/10)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB250N008F4)
- IFM Proximity Sensor, Inductive, 12mm, NO (IG0345)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (CCP1.25BK250)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- TECHFLEX Braided SleevIng, 2.000 In., 200 ft., Black (PTN2.00BK200)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-25-BK)
- Techflex Cable Sleeves