Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 3 Fin C Natural
Mfr # LT1-S3-FC-NT
Zoro # G0292999
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Mil-Spec Size 3
- Wall Thickness Min .011"
- Mil-Spec Finish C
- Width Max .094"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT1-S3-FC-NT
- Zoro # G0292999
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 3 |
Width Max | .094" |
Width Min | .077" |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 3 Fin C Natural |
Wall Thickness Min | .011" |
Mil-Spec Finish | C |
Bulk Spool | 1,500' |
Wall Thickness Max | .017" |
Lbs Per Spool | 0.55 |
Description
Nylon,Lacing Tape,Size 3 Fin C Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure Door Kit, Hinged (12505-005)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black (F-06-025-BK)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T100D3)
- WEIL MCLAIN Air Pressure Switch Kit (382-200-723)
- TECHFLEX SleevIng, 1.000 In., 4 ft. L, Silver (T6F1.00SV)
- TECHFLEX Sleeving, 4.000 In., 25 ft., Black (DWN4.00BK25)
- TECHFLEX Sleeving, 0.630 In., 100 ft., Black (FGN0.63BK100)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- TECHFLEX Sleeving, 2.500 In., 10 ft., Black (DWN2.50BK10)
- Techflex Cable Sleeves