Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 3 Fin B Natural
Mfr # LT1-S3-FB-NT
Zoro # G0293017
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Mil-Spec Size 3
- Width Min .077"
- Mil-Spec Finish B
- Bulk Spool 1,500'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT1-S3-FB-NT
- Zoro # G0293017
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 3 |
Width Min | .077" |
Width Max | .094" |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 3 Fin B Natural |
Mil-Spec Finish | B |
Bulk Spool | 1,500' |
Wall Thickness Max | .017" |
Wall Thickness Min | .011" |
Lbs Per Spool | 0.55 |
Description
Nylon,Lacing Tape,Size 3 Fin B Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITEQ3030)
- DETEX Class 2 Transformer, 25 VA, Not Rated, Not Rated, 12V AC, 120V AC (PP-5152-3)
- MERSEN Fuse, SMF Series, Time Delay, 10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF10)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, D Curve (5SJ41108HG41)
- TECHFLEX Silica Braided Sleeving, 1/4", Natural (SLN0.25NT)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- TECHFLEX Braided Sleeving, 2.000 In., 50 ft., Black (HWN2.00BK50)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-050-250)
- Techflex Cable Sleeves