Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 3 Fin B Black
Mfr # LT1-S3-FB-BK
Zoro # G0292813
product price: $46.09
/ea
$46.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width Min .077"
- Mil-Spec Size 3
- Width Max .094"
- Mil-Spec Finish B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S3-FB-BK
- Zoro # G0292813
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .077" |
Mil-Spec Size | 3 |
Width Max | .094" |
Details
Color | Black |
Item | Nylon,Lacing Tape,Size 3 Fin B Black |
Mil-Spec Finish | B |
Bulk Spool | 1,500' |
Wall Thickness Max | .017" |
Lbs Per Spool | 0.55 |
Wall Thickness Min | .011" |
Description
Nylon,Lacing Tape,Size 3 Fin B Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENASYS Senasys TBS301A Air Switch Latching Spdt 20a (TDITBS301)
- ATC 319E Plug-In Adjustable AC/DC Time Delay Relay (319E-030-F-1-C)
- SQUARE D Panelboard enclosure cover, NQ, NEMA 1, surface, 14in W x 38in H (NQC38S)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- TECHFLEX Turtle Wrap 6", Black Flame Retardant (DWT6.00BK)
- TECHFLEX Vinyl Fiberglass Grade A 3/4" BLK (VGA0.75BK)
- TECHFLEX SleevIng, 0.750 In., 50 ft. L, Silver (TTN0.75SV50)
- TECHFLEX Halar Sleeving 3/8", Black w/white tracer, 125' (HTN0.38TB)
- ELECTRIDUCT Medium Corner Duct 1250 Series Cable Raceway- 5ft- Beige (SRCD-1250-5-BE)
- Techflex Cable Sleeves