Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 3 Fin A Natural
Mfr # LT1-S3-FA-NT
Zoro # G0292901
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Wall Thickness Max .017"
- Mil-Spec Size 3
- Width Max .094"
- Bulk Spool 1,500'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S3-FA-NT
- Zoro # G0292901
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 3 |
Width Max | .094" |
Width Min | .077" |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 3 Fin A Natural |
Wall Thickness Max | .017" |
Bulk Spool | 1,500' |
Wall Thickness Min | .011" |
Lbs Per Spool | 0.5 |
Mil-Spec Finish | A |
Description
Nylon,Lacing Tape,Size 3 Fin A Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-1/4A, 600V AC, Nonindicating (TRS1-1/4R)
- SIGMA 2 5/16 Electrical Lug, PK50 (2561-60)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF50D3)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Clear (10250TC25)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (FRN1.50TB50)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (PTN0.50BK10)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black (FWN0.50BK25)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.25" Inside Diameter - 165' Length - Black (HGNS-031-50)
- Techflex Cable Sleeves