Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 2 Fin C Natural
Mfr # LT1-S2-FC-NT
Zoro # G0293023
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Wall Thickness Max .018"
- Width Min .099"
- Mil-Spec Finish C
- Lbs Per Spool 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S2-FC-NT
- Zoro # G0293023
- UPC # 00738854655960
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .099" |
Width Max | .121" |
Mil-Spec Size | 2 |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 2 Fin C Natural |
Wall Thickness Max | .018" |
Mil-Spec Finish | C |
Lbs Per Spool | 0.5 |
Wall Thickness Min | .012" |
Bulk Spool | 750' |
Description
Nylon,Lacing Tape,Size 2 Fin C Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS35001)
- CABLOFIL Screw And Flange Nut, Electro Zinc, PK50 (EZBN1/4EZ)
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- TECHFLEX Sleeving, 0.042 In., 4 ft. L, Silver (T6F0.38SV)
- TECHFLEX Sleeving, 4.500 In., 10 ft., Black (DWN4.50BK10)
- TECHFLEX Turtle Wrap 2", Black Flame Retardant (DWT2.00BK)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- Techflex Cable Sleeves