Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 2 Fin B Natural
Mfr # LT1-S2-FB-NT
Zoro # G0292980
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Lbs Per Spool 0.5
- Mil-Spec Size 2
- Width Min .099"
- Bulk Spool 750'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S2-FB-NT
- Zoro # G0292980
- UPC # 00738854655953
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 2 |
Width Min | .099" |
Width Max | .121" |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 2 Fin B Natural |
Lbs Per Spool | 0.5 |
Bulk Spool | 750' |
Wall Thickness Max | .018" |
Mil-Spec Finish | B |
Wall Thickness Min | .012" |
Description
Nylon,Lacing Tape,Size 2 Fin B Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 277V AC, C Curve (5SJ41207HG42)
- RACO Compression Connector, 2-13/32" L, Steel (2918RT)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR25Y)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (PTN0.75BK50)
- TECHFLEX Braided Sleeving, 4 ft., Black (F6N2.00BK4)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- TECHFLEX Woven Wrap, F6, 1/8", Black (F6W0.13BK)
- TECHFLEX F6 Woven Wrap, 3/4", Black, 10' L (F6W0.75BK10)
- HELI-TUBE 1/4 In. OD X 25FT Spiral Wrap Orange UV Resistant Polyethylene (HT 1/4 C OR UV-25)
- Techflex Cable Sleeves