Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 2 Fin A Natural
Mfr # LT1-S2-FA-NT
Zoro # G0292892
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width Min .099"
- Wall Thickness Min .012"
- Width Max .121"
- Mil-Spec Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT1-S2-FA-NT
- Zoro # G0292892
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .099" |
Width Max | .121" |
Mil-Spec Size | 2 |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 2 Fin A Natural |
Wall Thickness Min | .012" |
Bulk Spool | 750' |
Wall Thickness Max | .018" |
Lbs Per Spool | 0.45 |
Mil-Spec Finish | A |
Description
Nylon,Lacing Tape,Size 2 Fin A Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC120)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- TECHFLEX Braided Sleeving, 200 ft., Black (F6N0.25BK)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX Woven Wrap, F6, 1-1/2", Black (F6W1.50BK)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- TECHFLEX Braided Sleeving, 2.00 In., 200 ft., Black (FRN2.00TB200)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.25" Inside Diameter - 165' Length - Black (HGNS-055-50)
- Techflex Cable Sleeves