Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 1 Fin C Natural
Mfr # LT1-S1-FC-NT
Zoro # G0293041
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Bulk Spool 750'
- Wall Thickness Max .019"
- Mil-Spec Finish C
- Lbs Per Spool 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT1-S1-FC-NT
- Zoro # G0293041
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Max | .220" |
Width Min | .180" |
Mil-Spec Size | 1 |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 1 Fin C Natural |
Bulk Spool | 750' |
Wall Thickness Max | .019" |
Mil-Spec Finish | C |
Lbs Per Spool | 0.95 |
Wall Thickness Min | .013" |
Description
Nylon,Lacing Tape,Size 1 Fin C Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE RJ45 Strain Relief Boots- Yellow, 50PK (SR-8P8C-YL)
- QUICKCABLE Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type, 25 PK (509621-025)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X5MY1-US)
- HONEYWELL Industrial Panel Mount Snap Action Switch, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (1DM1)
- TECHFLEX Sleeving, 3.500 In., 25 ft., Black (DWN3.50BK25)
- TECHFLEX Sleeving, 1.500 In., 50 ft. L, Red (FIN1.50RD50)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (FRN0.75TB250)
- TECHFLEX Sleeving, 1/4 In 1200 F Fiberglass, 100 Ft (FGN0.25BK100)
- Techflex Cable Sleeves