Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 1 Fin B Natural
Mfr # LT1-S1-FB-NT
Zoro # G0292840
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Mil-Spec Size 1
- Wall Thickness Max .019"
- Width Max .220"
- Mil-Spec Finish B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S1-FB-NT
- Zoro # G0292840
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 1 |
Width Max | .220" |
Width Min | .180" |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 1 Fin B Natural |
Wall Thickness Max | .019" |
Mil-Spec Finish | B |
Lbs Per Spool | 0.95 |
Wall Thickness Min | .013" |
Bulk Spool | 750' |
Description
Nylon,Lacing Tape,Size 1 Fin B Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1816AWW)
- BELL OUTDOOR Outlet Box, Weatherproof box/cover Accessory, 2 Gang, Aluminum, Electrical Box (5334-0)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y65T42-0)
- NOARK Overload 24.5-36A 2 Pole, 3 (RHUS-80/3-36)
- TECHFLEX Braided Sleeving, 1.000 In., 250 ft., Black (CCP1.00BK250)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- TECHFLEX Fireflex Firesleeve Aero, 3/4" (FIA0.75RD4)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 100ft- White (BSRW-J-300-100-WT)
- Techflex Cable Sleeves