Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 1 Fin B Black
Mfr # LT1-S1-FB-BK
Zoro # G0292831
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width Min .180"
- Width Max .220"
- Lbs Per Spool 0.95
- Wall Thickness Max .019"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S1-FB-BK
- Zoro # G0292831
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .180" |
Width Max | .220" |
Mil-Spec Size | 1 |
Details
Color | Black |
Item | Nylon,Lacing Tape,Size 1 Fin B Black |
Lbs Per Spool | 0.95 |
Wall Thickness Max | .019" |
Mil-Spec Finish | B |
Bulk Spool | 750' |
Wall Thickness Min | .013" |
Description
Nylon,Lacing Tape,Size 1 Fin B Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 7.3 cu in, Handy Box, 1 Gang, Steel, Rectangular (640)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 2 Pole, 400V AC, C Curve (5SY62067)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5343-0)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- TECHFLEX Insultherm Tru-Fit Fiberglass #6 Black (FGLG.06BK)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- TECHFLEX Sleeving, 0.710 In., 10 ft., Black (DFN0.71BK10)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in (PTN0.50BK500)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-050-10)
- Techflex Cable Sleeves