Shop All Cable Sleeves
Techflex
Nylon, Lacing Tape, Size 1 Fin A Natural
Mfr # LT1-S1-FA-NT
Zoro # G0292798
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Mil-Spec Finish A
- Width Min .180"
- Wall Thickness Max .019"
- Wall Thickness Min .013"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT1-S1-FA-NT
- Zoro # G0292798
- UPC # 00738854655892
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .180" |
Width Max | .220" |
Mil-Spec Size | 1 |
Details
Color | Natural |
Item | Nylon,Lacing Tape,Size 1 Fin A Natural |
Mil-Spec Finish | A |
Wall Thickness Max | .019" |
Wall Thickness Min | .013" |
Bulk Spool | 750' |
Description
Nylon,Lacing Tape,Size 1 Fin A Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED DIN Rail Mount Multi-function Timer (175MD)
- OMRON Timer (H3CR-A AC100-240/DC100-125)
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115C)
- TECHFLEX Braided Sleeving, 100 ft., Black (F6N0.38BK100)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- TECHFLEX Braided Sleeving, 20 ft., Black (F6N0.25BK20)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- TECHFLEX EMI 2:1, Shield Shrink 3/4", Black (H2C0.75BK)
- TECHFLEX Vinyl Fiberglass Grade A 5/8" BLK (VGA0.63BK)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-250SP-BLACK)
- Techflex Cable Sleeves