Shop All Cable Sleeves
Techflex
Nomex, Lacing Tape, Size 4 Fin A Natural
Mfr # LT5-S4-FA-NT
Zoro # G0293209
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Bulk Spool 1,500'
- Mil-Spec Finish A
- Mil-Spec Size 4
- Wall Thickness Max .013"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT5-S4-FA-NT
- Zoro # G0293209
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Mil-Spec Size | 4 |
Width Min | .050" |
Width Max | .061" |
Details
Color | Natural |
Item | Nomex,Lacing Tape,Size 4 Fin A Natural |
Bulk Spool | 1,500' |
Mil-Spec Finish | A |
Wall Thickness Max | .013" |
Wall Thickness Min | .007" |
Description
Nomex,Lacing Tape,Size 4 Fin A Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2 AWG, 25 ft., Black, Rubber (19YE01)
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- RACO Noninsulated Connector, 1 In., Steel (3404)
- ABB Cable Connector, 1-1/2 In, Straight (TCF150-140AL)
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (FRN0.50TB10)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (CCP0.38BK)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1.25" x 50ft- Black (BSRW-J-125-50-BK)
- Techflex Cable Sleeves