Shop All Cable Sleeves
Techflex
Nomex, Lacing Tape, Size 3 Fin A Natural
Mfr # LT5-S3-FA-NT
Zoro # G0293242
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Mil-Spec Finish A
- Width Min .068"
- Width Max .083"
- Wall Thickness Min .009"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT5-S3-FA-NT
- Zoro # G0293242
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Min | .068" |
Width Max | .083" |
Mil-Spec Size | 3 |
Details
Color | Natural |
Item | Nomex,Lacing Tape,Size 3 Fin A Natural |
Mil-Spec Finish | A |
Wall Thickness Min | .009" |
Wall Thickness Max | .015" |
Bulk Spool | 1,500' |
Description
Nomex,Lacing Tape,Size 3 Fin A Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 25' Length, 0.0641" Diameter, Natural (14BCW25)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- WIEGMANN Replacement Lock, NOVAL Accessory, Chrome (N1C14T)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- TECHFLEX Sleeving, 0.500 In., 100 ft., Black (FGN0.50BK100)
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 10ft- Black (BS-J-SCW-125-10-BK)
- Techflex Cable Sleeves