Shop All Cable Sleeves
Techflex
Nomex, Lacing Tape, Size 2 Fin C Natural
Mfr # LT5-S2-FC-NT
Zoro # G0293312
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width Max .121"
- Wall Thickness Min .011"
- Mil-Spec Size 2
- Wall Thickness Max .017"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT5-S2-FC-NT
- Zoro # G0293312
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Max | .121" |
Mil-Spec Size | 2 |
Width Min | .099" |
Details
Color | Natural |
Item | Nomex,Lacing Tape,Size 2 Fin C Natural |
Wall Thickness Min | .011" |
Wall Thickness Max | .017" |
Bulk Spool | 750' |
Mil-Spec Finish | C |
Description
Nomex,Lacing Tape,Size 2 Fin C Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Round, 6268, Duplex Receptical (6268)
- PACKARD Contactor 1 Pole 30 Amp 24 Coil Voltage (C130A)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- TECHFLEX Sleeving, 0.250 In., 50 ft. L, Red (FIN0.25RD50)
- TECHFLEX Braided Sleeving, 75 ft., Black, Standards: UL RECOGNIZED (F6N1.50BK)
- TECHFLEX Sleeving, 1.000 In., 10 ft., Black (FGN1.00BK10)
- TECHFLEX Woven Wrap, F6, 5/16", Black (F6W0.31BK)
- TECHFLEX Sleeving, 1.500 In., 50 ft., Black (FGN1.50BK50)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2" x 10ft- Red (BS-XO-200-10BP-RD)
- Techflex Cable Sleeves