Shop All Cable Sleeves
Techflex
Nomex, Lacing Tape, Size 1 Fin C Natural
Mfr # LT5-S1-FC-NT
Zoro # G0293279
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Wall Thickness Min .013"
- Wall Thickness Max .019"
- Mil-Spec Finish C
- Width Max .220"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # LT5-S1-FC-NT
- Zoro # G0293279
- UPC # 00738854656141
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Max | .220" |
Mil-Spec Size | 1 |
Width Min | .180" |
Details
Color | Natural |
Item | Nomex,Lacing Tape,Size 1 Fin C Natural |
Wall Thickness Min | .013" |
Wall Thickness Max | .019" |
Mil-Spec Finish | C |
Bulk Spool | 750' |
Description
Nomex,Lacing Tape,Size 1 Fin C Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" (ELMFL90-100-A)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-3PK)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, spades (20178D)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- TECHFLEX Turtle Wrap 2-1/2", Black Flame Retardant (DWT2.50BK)
- TECHFLEX Sleeving, 2 In Self Wrap Braided, 25 Ft (F6N2.00BK25)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- TECHFLEX Insultherm Tru-Fit Fiberglass #2 Black (FGLG.02BK)
- TECHFLEX Insultherm Tru-Fit Fiberglass #0 Black (FGLG.00BK)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- Techflex Cable Sleeves