Shop All Cable Sleeves
Techflex
Nomex, Lacing Tape, Size 1 Fin A Natural
Mfr # LT5-S1-FA-NT
Zoro # G0293288
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Mil-Spec Finish A
- Width Max .220"
- Wall Thickness Max .019"
- Width Min .180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # LT5-S1-FA-NT
- Zoro # G0293288
- UPC # 00738854656134
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Width Max | .220" |
Width Min | .180" |
Mil-Spec Size | 1 |
Details
Color | Natural |
Item | Nomex,Lacing Tape,Size 1 Fin A Natural |
Mil-Spec Finish | A |
Wall Thickness Max | .019" |
Bulk Spool | 750' |
Wall Thickness Min | .013" |
Description
Nomex,Lacing Tape,Size 1 Fin A Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (8432ANPB)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- NORDOCK Wire Harnesses, Wiring Harness (53-0118)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- TECHFLEX EMI 2:1, Shield Shrink 1/4", Black (H2C0.25BK)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- TECHFLEX Tinned Copper, Tubular Braid, 1/4" (MBN0.25SV)
- TECHFLEX Braided Sleeving, 2.000" In., 50 ft., Black (F6N2.00BK)
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1.25" x 25ft- Gray (BS-J-SCW-125-25-GY)
- Techflex Cable Sleeves