Shop All Cable Sleeves
Techflex
Nomex Braided Sleeving, 5/8", Green
Mfr # NXN0.63GN
Zoro # G0294189
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 5/8"
- Lbs / 100' 1.1
- Expansion Max 7/8"
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # NXN0.63GN
- Zoro # G0294189
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5/8" |
Details
Color | Green |
Item | Nomex Braided Sleeving,5/8",Green |
Lbs / 100' | 1.1 |
Expansion Max | 7/8" |
Shop Spool | 25' |
Bulk Spool | 100' |
Expansion Min | 7/16" |
Description
Nomex Braided Sleeving,5/8 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x12.00x8.00, Gray, Mild Ste (A14128CHNF)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- SQUARE D Molded Case Circuit Breaker, HDA Series 50A, 3 Pole, 600V AC (HDA360506)
- NVENT HOFFMAN Lay-In Painted Flat-Cover Wireway, Nema (F44T148GVPWK)
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black (CCP0.50BK500)
- TECHFLEX Sleeving, 4.000 In., 25 ft., Black (DWN4.00BK25)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black (FGN0.75BK100)
- TECHFLEX Braided Sleeving, 15 ft., Black (F6N0.38BK15)
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- Techflex Cable Sleeves