Shop All Cable Sleeves
Techflex
Nomex Braided Sleeving, 5/16", Green
Mfr # NXN0.31GN
Zoro # G0294152
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Size 5/16"
- Shop Spool 25'
- Expansion Max 7/16"
- Expansion Min 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # NXN0.31GN
- Zoro # G0294152
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5/16" |
Details
Color | Green |
Item | Nomex Braided Sleeving,5/16",Green |
Shop Spool | 25' |
Expansion Max | 7/16" |
Expansion Min | 7/32" |
Lbs / 100' | 0.6 |
Bulk Spool | 100' |
Description
Nomex Braided Sleeving,5/16 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- VULCAN HART Door Strike, 1" x 2" (00-423847-00001)
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor w/ Relay & Photocell (OMNIDT2000RP)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Lever Actuated, Switched Twist-Lock Enclosure With pre-wired HBL2720 Receptacle, 30A Twist-Lock®, 3 Phase 240 V AC, NEMA L15-30R. (SE2720A)
- TECHFLEX Fireflex Firesleeve Aero, 1 1/2" (FIA1.50RD4)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- TECHFLEX Turtle Wrap 1", Black Flame Retardant (DWT1.00BK)
- TECHFLEX Braided Sleeving, 0.375 In., 500 ft., Black (CCP0.38BK500)
- TECHFLEX Sleeving, 0.500 In., 5 ft. L, Red (FIN0.50RD5)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (PTN1.25BK250)
- Techflex Cable Sleeves