Shop All Cable Sleeves
Techflex
Nomex Braided Sleeving, 3/4", Green
Mfr # NXN0.75GN
Zoro # G0294207
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 3/4"
- Bulk Spool 100'
- Expansion Min 9/16"
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # NXN0.75GN
- Zoro # G0294207
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 3/4" |
Details
Color | Green |
Item | Nomex Braided Sleeving,3/4",Green |
Bulk Spool | 100' |
Expansion Min | 9/16" |
Shop Spool | 25' |
Expansion Max | 1" |
Lbs / 100' | 1.34 |
Description
Nomex Braided Sleeving,3/4 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- FLEX-STRUT Channel Nut, Short Spring, #8/32 (FS-0832SS E/G)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Nylon, Lacing Tape, Size 3 Fin B Black (LT1-S3-FB-BK)
- TECHFLEX Braided Sleeving, 0.630 In., 250 ft., Black (HWN0.63BK250)
- TECHFLEX Tinned Copper, Tubular Braid, 1-3/8" (MBN1.38SV)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (CCP0.75BK250)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-25)
- Techflex Cable Sleeves