Shop All Cable Sleeves
Techflex
Nomex Braided Sleeving, 1/8", Green
Mfr # NXN0.13GN
Zoro # G0294119
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 1/8"
- Expansion Max 1/4"
- Expansion Min 1/16"
- Bulk Spool 100'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # NXN0.13GN
- Zoro # G0294119
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1/8" |
Details
Color | Green |
Item | Nomex Braided Sleeving,1/8",Green |
Expansion Max | 1/4" |
Expansion Min | 1/16" |
Bulk Spool | 100' |
Shop Spool | 25' |
Description
Nomex Braided Sleeving,1/8 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/8 In. OD X 25FT Black Nylon Spiral Wrap (HT 1/8 N-B-25)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 160 kA (MA1IMA16)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3JMDS70M4TUS)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 220V AC, 50/60 Hz (LC1D95M7)
- TECHFLEX Braided Sleeving, 0.250 In., 500 ft., Black (CCP0.25BK500)
- TECHFLEX Tinned Copper, Tubular Braid, 1/8" (MBN0.13SV)
- TECHFLEX Sleeving, 1.500 In., 25 ft., Black (FGN1.50BK25)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- Techflex Cable Sleeves