Shop All Cable Sleeves
Techflex
Nomex Braided Sleeving, 1", Green
Mfr # NXN1.00GN
Zoro # G0294170
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 1"
- Lbs / 100' 2.42
- Expansion Min 3/4"
- Shop Spool 25'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techflex
- MFR # NXN1.00GN
- Zoro # G0294170
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 1" |
Details
Color | Green |
Item | Nomex Braided Sleeving,1",Green |
Lbs / 100' | 2.42 |
Expansion Min | 3/4" |
Shop Spool | 25' |
Expansion Max | 1 1/8" |
Bulk Spool | 100' |
Description
Nomex Braided Sleeving,1 In.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Double Crimp, Nylon, 16-14, PK50 (31A506)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S06FO-TA)
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (NHN1.25BK50)
- TECHFLEX Silicone Fiberglass Grade A 1-1/2" BLK (SFA1.50BK)
- TECHFLEX Braided Sleeving, 1.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN1.25BK10)
- TECHFLEX Weld Wrap, 1.000 In., 25 ft., Black (WWN1.00BK25)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/8" x 100ft- Black (BS-J-SCW-0375-100-BK)
- Techflex Cable Sleeves