Shop All Cable Sleeves
Techflex
InsulthermTru-Fit Fiberglass 7/16", Black
Mfr # FGL0.44BK
Zoro # G0292463
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 7/16"
- Expansion Min .438"
- Wall Thickness Max .018"
- Shop Spool 50'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGL0.44BK
- Zoro # G0292463
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 7/16" |
Details
Color | Black |
Item | InsulthermTru-Fit Fiberglass 7/16",Black |
Expansion Min | .438" |
Wall Thickness Max | .018" |
Shop Spool | 50' |
Bulk Spool | 100' |
Expansion Max | .462" |
Description
InsulthermTru-Fit Fiberglass 7/16 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A10R86HCR)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HNF364R)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., FM7 (APP270IGSA)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- TECHFLEX Sleeving, 1/8 In Flame Retardant, 10 Ft (FRN0.13TB10)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Gray (BS-J-SCW-200-25-GY)
- Techflex Cable Sleeves