Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass #6 Black
Mfr # FGLG.06BK
Zoro # G0292472
product price: $29.05
/ea
$29.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 6 AWG
- Wall Thickness Max .013"
- Expansion Max .178"
- Expansion Min .162"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGLG.06BK
- Zoro # G0292472
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 6 AWG |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass #6 Black |
Wall Thickness Max | .013" |
Expansion Max | .178" |
Expansion Min | .162" |
Shop Spool | 100' |
Bulk Spool | 250' |
Description
Insultherm Tru-Fit Fiberglass #6 Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK10 (FP301-1/8-6"-BLACK-10-10 PC PKS)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Black (HS359-S100-BLACK)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (PC10-3012-B)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/8", Black (FGL0.38BK)
- TECHFLEX Sleeving, 1 1/4 In Flame Retardant, 10 Ft (FRN1.25TB10)
- TECHFLEX Nomex Braided Sleeving, 1/4", Green (NXN0.25GN)
- TECHFLEX Sleeving, 3/8 In Flame Retardant, 10 Ft (FRN0.38TB10)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- TECHFLEX Sleeving, 1.500 In., 10 ft., Black, Wall Thickness: 0.057 in (FGN1.50BK10)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (FRN1.25TB250)
- Techflex Cable Sleeves