Shop All Cable Sleeves
Techflex
Insultherm Tru-Fit Fiberglass 5/8", Black
Mfr # FGL0.63BK
Zoro # G0292402
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5/8"
- Shop Spool 50'
- Bulk Spool 100'
- Expansion Max .655"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techflex
- MFR # FGL0.63BK
- Zoro # G0292402
- Country of Origin United States
- Category Cable Sleeves
Dimensions
Size | 5/8" |
Details
Color | Black |
Item | Insultherm Tru-Fit Fiberglass 5/8",Black |
Shop Spool | 50' |
Bulk Spool | 100' |
Expansion Max | .655" |
Expansion Min | .625" |
Wall Thickness Max | .018" |
Description
Insultherm Tru-Fit Fiberglass 5/8 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361NR)
- DISCO Ntrl Nyln Cable Ties 21" L 120#Tensile Strength PK50 (12329PK)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Wht (T12F-C)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (CCP0.75BK)
- TECHFLEX Turtle Wrap 4", Black Flame Retardant (DWT4.00BK)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- TECHFLEX Braided Sleeving, 1.750 In., 50 ft., Black (PTN1.75BK50)
- TECHFLEX Braided Sleeving, 7 ft., Black (F6N1.00BK7)
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1.25" x 5ft (WL-J-NCW-Z-125-5FT-BK/WT)
- Techflex Cable Sleeves